Motion
65219008
4-48, 5-40 Thread, 0.1075" OD, 1/8" OAL, Ball Button & Detent; 0.056" ID, Stainless Steel
MI ITEM #06289641
MFR #65219008
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-48, 5-40 Thread, 0.1075" OD, 1/8" OAL, Ball Button & Detent; 0.056" ID, Stainless Steel
MI ITEM #06289641
MFR #65219008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
BB46-G .1075 X 1/8 GIBRALTAR BALL BUTTON
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion. It offers high tensile strength and can be used in several environments.

Specifications

  • Comp
    B46; B47; DSSB46; DSSB47; SS846; SSB47
  • Diameter Tolerance
    0.0002 in
  • Inside Diameter
    0.0560 in
  • Material
    Stainless Steel
  • Outside Diameter
    0.1075 in
  • Overall Length
    1/8 in
  • Thread Size
    4-48, 5-40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text