Motion
65219016
6-40 Thread, 0.1175" OD, 1/8" OAL, Ball Button & Detent; 0.061" ID, Stainless Steel
MI ITEM #06289642
MFR #65219016
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-40 Thread, 0.1175" OD, 1/8" OAL, Ball Button & Detent; 0.061" ID, Stainless Steel
MI ITEM #06289642
MFR #65219016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
BB48-G .1175 X 1/8 GIBRALTAR BALL BUTTON
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion. It offers high tensile strength and can be used in several environments.

Specifications

  • Inside Diameter
    0.0610 in
  • Material
    Stainless Steel
  • Outside Diameter
    0.1175 in
  • Diameter Tolerance
    0.0002 in
  • Overall Length
    1/8 in
  • Comp
    B48; DSSB48; SSB48
  • Thread Size
    6-40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text