Motion
65219024
10-32, 8-36 Thread, 0.1614" OD, 3/16" OAL, Ball Button & Detent; 0.069" ID, Stainless Steel
MI ITEM #06289643
MFR #65219024
List Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 8-36 Thread, 0.1614" OD, 3/16" OAL, Ball Button & Detent; 0.069" ID, Stainless Steel
MI ITEM #06289643
MFR #65219024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.10/each for your price

Overview

Mfr description
BB50-G .1614 X 3/16 GIBRALTAR BALL
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion. It offers high tensile strength and can be used in several environments.

Specifications

  • Comp
    52; 50A; B52; BH52; BL52; BM4; BM6; BMH6; BML6; DSSB50; SSB50; SSB52; SSBH52; SSBL52
  • Diameter Tolerance
    0.0002 in
  • Inside Diameter
    0.0690 in
  • Material
    Stainless Steel
  • Outside Diameter
    0.1614 in
  • Overall Length
    3/16 in
  • Thread Size
    10-32, 8-36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text