Motion
65219040
5/16-18 Thread, 0.2659" OD, 5/16" OAL, Ball Button & Detent; 0.139" ID, Stainless Steel
MI ITEM #06289645
MFR #65219040
List Price$5.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Thread, 0.2659" OD, 5/16" OAL, Ball Button & Detent; 0.139" ID, Stainless Steel
MI ITEM #06289645
MFR #65219040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.95/each for your price

Overview

Mfr description
BB56-G .2659 X 5/16 GIBRALTAR BALL
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion. It offers high tensile strength and can be used in several environments.

Specifications

  • Inside Diameter
    0.1390 in
  • Material
    Stainless Steel
  • Outside Diameter
    0.2659 in
  • Diameter Tolerance
    0.0002 in
  • Overall Length
    5/16 in
  • Comp
    B56; BH56; BL56; BM8; BMH8; BML8; D56; DL56; DSSB Series; ND56; NDL56; SSB56; SSBH56
  • Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text