Motion
65219057
3/8-16 Thread, 0.3284" OD, 3/8" OAL, Ball Button & Detent; 0.164" ID, Stainless Steel
Mi Item #06289646
MFR #65219057
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Thread, 0.3284" OD, 3/8" OAL, Ball Button & Detent; 0.164" ID, Stainless Steel
Mi Item #06289646
MFR #65219057

Mfr description
BB58-G .3284 X 3/8 GIBRALTAR BALL BUTTON
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion. It offers high tensile strength and can be used in several environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.03/each

Specifications

Dimensions

  • Inside Diameter
    0.1640 in
  • Outside Diameter
    0.3284 in
  • Overall Length
    3/8 in
  • Thread Size
    3/8-16

Details

  • Comp
    B58; BH58; BL58; BM10; BMH10; BML10; D58; DL58; DSSB Series; ND58; NDL58; SSB58; SSBH58; SSBL58
  • Diameter Tolerance
    0.0002 in
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)