Motion
65219073
5/8-11 Thread, 0.5472" OD, 5/8" OAL, Ball Button & Detent; 0.33" ID, Stainless Steel
MI ITEM #06289648
MFR #65219073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Thread, 0.5472" OD, 5/8" OAL, Ball Button & Detent; 0.33" ID, Stainless Steel
MI ITEM #06289648
MFR #65219073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB62-G .5472 X 5/8 GIBRALTAR BALL BUTTON
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion. It offers high tensile strength and can be used in several environments.

Specifications

  • Inside Diameter
    0.3300 in
  • Material
    Stainless Steel
  • Outside Diameter
    0.5472 in
  • Diameter Tolerance
    0.0002 in
  • Overall Length
    5/8 in
  • Comp
    B62; BH62; BL62; SSB62; SSBH62; SSBL62
  • Thread Size
    5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text