Motion
85508646
5/8-11, 0.375" Ball Diam, 63/64" Body Length, 0.096" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 9 Lb Initial End Force, 18 Lb Final End Force, Locking Element
MI ITEM #06289651
MFR #85508646
Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 0.375" Ball Diam, 63/64" Body Length, 0.096" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 9 Lb Initial End Force, 18 Lb Final End Force, Locking Element
MI ITEM #06289651
MFR #85508646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.23/each

Specifications

Dimensions

  • Ball Diameter
    0.3750 in
  • Body Length
    0.9844 in
  • Thread Size
    5/8-11

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Final End Force
    18.00 lb
  • Initial End Force
    9.00 lb
  • Maximum Ball Reach
    0.0960 in

Overview

Mfr description
10117 5/8-11 18LB W/LCK EL GIBRALTAR SS
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought