Motion
60931771
0.525" Body Length x 1/4" Body Diam, 3 Lb Init to 7 Lb Final End Force, Steel Press Fit Ball Plunger 3/16" Ball Diam, 0.07" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289661
MFR #60931771
List Price$15.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.525" Body Length x 1/4" Body Diam, 3 Lb Init to 7 Lb Final End Force, Steel Press Fit Ball Plunger 3/16" Ball Diam, 0.07" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289661
MFR #60931771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.53/each for your price

Overview

Mfr description
10609 .187X.525 MED STL GIBRALTAR BALL

Specifications

  • Ball Diameter
    0.1870 in
  • Ball Material
    Stainless Steel
  • Body Diameter
    0.2500 in
  • Body Length
    0.5250 in
  • Body Material
    Steel
  • Final End Force
    7.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    No
  • Initial End Force
    3.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0700 in
  • Tolerance
    +0.0010 in, +0.0020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text