Motion
60932084
1.218" Body Length x 1/2" Body Diam, 4 Lb Init to 9 Lb Final End Force, Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289676
MFR #60932084
List Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.218" Body Length x 1/2" Body Diam, 4 Lb Init to 9 Lb Final End Force, Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289676
MFR #60932084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.28/each for your price

Overview

Mfr description
10626 .437X1.218 LITE DELRIN GIBRALTAR

Specifications

  • Ball Diameter
    0.4370 in
  • Ball Material
    Delrin
  • Body Diameter
    0.5000 in
  • Body Length
    1.2180 in
  • Body Material
    Steel
  • Final End Force
    9.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    No
  • Initial End Force
    4.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.1610 in
  • Tolerance
    +0.0010 in, +0.0020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text