Motion
04394383
0.44" Body Length x 3/16" Body Diam, 2 Lb Init to 5 Lb Final End Force, Steel Press Fit Ball Plunger 5/32" Ball Diam, 0.058" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289678
MFR #04394383
Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.44" Body Length x 3/16" Body Diam, 2 Lb Init to 5 Lb Final End Force, Steel Press Fit Ball Plunger 5/32" Ball Diam, 0.058" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289678
MFR #04394383

Mfr description
10629 .156X.440 MED DELRIN GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.88/each

Specifications

Dimensions

  • Ball Diameter
    0.1560 in
  • Body Diameter
    0.1880 in
  • Body Length
    0.4400 in

Details

  • Ball Material
    Delrin
  • Body Material
    Steel
  • Final End Force
    5.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    No
  • Initial End Force
    2.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0580 in
  • Tolerance
    +0.0010 in, +0.0020 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)