Motion
04394425
11/16" Body Length x 5/16" Body Diam, 4 Lb Init to 10 Lb Final End Force, Steel Press Fit Ball Plunger 1/4" Ball Diam, 0.09" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289680
MFR #04394425
List Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Body Length x 5/16" Body Diam, 4 Lb Init to 10 Lb Final End Force, Steel Press Fit Ball Plunger 1/4" Ball Diam, 0.09" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289680
MFR #04394425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.88/each for your price

Overview

Mfr description
10631 .250X.688 MED DELRIN GIBRALTAR

Specifications

  • Ball Diameter
    0.2500 in
  • Ball Material
    Delrin
  • Body Diameter
    0.3120 in
  • Body Length
    0.6880 in
  • Body Material
    Steel
  • Final End Force
    10.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    No
  • Initial End Force
    4.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0900 in
  • Tolerance
    +0.0010 in, +0.0020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text