Motion
04394466
1.218" Body Length x 1/2" Body Diam, 8 Lb Init to 18 Lb Final End Force, Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289682
MFR #04394466
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.218" Body Length x 1/2" Body Diam, 8 Lb Init to 18 Lb Final End Force, Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289682
MFR #04394466

Mfr description
10633 .437X1.218 MED DELRIN GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Body Diameter
    0.5000 in
  • Body Length
    1.2180 in

Details

  • Ball Material
    Delrin
  • Body Material
    Steel
  • Final End Force
    18.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    No
  • Initial End Force
    8.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.1610 in
  • Tolerance
    +0.0010 in, +0.0020 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)