Motion
04394482
0.284" Body Length x 1/8" Body Diam, 2 Lb Init to 5 Lb Final End Force, Steel Press Fit Ball Plunger 0.093" Ball Diam, 0.035" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289683
MFR #04394482
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.284" Body Length x 1/8" Body Diam, 2 Lb Init to 5 Lb Final End Force, Steel Press Fit Ball Plunger 0.093" Ball Diam, 0.035" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289683
MFR #04394482

Mfr description
10635 .093X.284 HVY DELRN GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Ball Diameter
    0.0930 in
  • Body Diameter
    0.1250 in
  • Body Length
    0.2840 in

Details

  • Ball Material
    Delrin
  • Body Material
    Steel
  • Final End Force
    5.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    No
  • Initial End Force
    2.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0350 in
  • Tolerance
    +0.0010 in, +0.0020 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)