Motion
04394565
0.864" Body Length x 3/8" Body Diam, 10 Lb Init to 18 Lb Final End Force, Steel Press Fit Ball Plunger 5/16" Ball Diam, 0.11" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289687
MFR #04394565
Price$18.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.864" Body Length x 3/8" Body Diam, 10 Lb Init to 18 Lb Final End Force, Steel Press Fit Ball Plunger 5/16" Ball Diam, 0.11" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289687
MFR #04394565

Mfr description
10639 .312X.864 HVY DELRIN GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.65/each

Specifications

Dimensions

  • Ball Diameter
    0.3120 in
  • Body Diameter
    0.3750 in
  • Body Length
    0.8640 in

Details

  • Ball Material
    Delrin
  • Body Material
    Steel
  • Final End Force
    18.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    No
  • Initial End Force
    10.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.1100 in
  • Tolerance
    +0.0010 in, +0.0020 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)