Motion
65219974
4-48, 0.062" Ball Diam, 3/16" Body Length, 0.02" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 0.13 Lb Initial End Force, 0.5 Lb Final End Force, Locking Element
Mi Item #06289745
MFR #65219974
Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-48, 0.062" Ball Diam, 3/16" Body Length, 0.02" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 0.13 Lb Initial End Force, 0.5 Lb Final End Force, Locking Element
Mi Item #06289745
MFR #65219974

Mfr description
10001B-G 4-48 .5LB W/LCK EL GIBRALTAR
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.25/each

Specifications

Dimensions

  • Ball Diameter
    0.0620 in
  • Body Length
    0.1875 in
  • Thread Size
    4-48

Details

  • Ball Material
    Steel
  • Body Material
    Steel
  • Final End Force
    0.50 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    0.13 lb
  • Maximum Ball Reach
    0.0200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)