Motion
85508448
4-48, 0.062" Ball Diam, 3/16" Body Length, 0.02" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 0.13 Lb Initial End Force, 0.5 Lb Final End Force, Locking Element
MI ITEM #06289747
MFR #85508448
List Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-48, 0.062" Ball Diam, 3/16" Body Length, 0.02" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 0.13 Lb Initial End Force, 0.5 Lb Final End Force, Locking Element
MI ITEM #06289747
MFR #85508448

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.58/each for your price

Overview

Mfr description
10001-G 4-48 .5LB W/LCK EL GIBRALTAR SS
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.0620 in
  • Ball Material
    Stainless Steel
  • Maximum Ball Reach
    0.0200 in
  • Body Length
    0.1875 in
  • Body Material
    Stainless Steel
  • Final End Force
    0.50 lb
  • Initial End Force
    0.13 lb
  • Thread Size
    4-48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought