Motion
85508513
8-36, 0.093" Ball Diam, 11/32" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 0.5 Lb Initial End Force, 1.25 Lb Final End Force, Locking Element
MI ITEM #06289759
MFR #85508513
List Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-36, 0.093" Ball Diam, 11/32" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 0.5 Lb Initial End Force, 1.25 Lb Final End Force, Locking Element
MI ITEM #06289759
MFR #85508513

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.68/each for your price

Overview

Mfr description
10004-G 8-36 1.25LB W/LCK EL GIBRALTAR
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.0930 in
  • Ball Material
    Stainless Steel
  • Maximum Ball Reach
    0.0250 in
  • Body Length
    0.3438 in
  • Body Material
    Stainless Steel
  • Final End Force
    1.25 lb
  • Initial End Force
    0.50 lb
  • Thread Size
    8-36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text