Motion
65219859
10-32, 0.093" Ball Diam, 33/64" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 0.5 Lb Initial End Force, 1.5 Lb Final End Force, Locking Element
MI ITEM #06289761
MFR #65219859
List Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 0.093" Ball Diam, 33/64" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 0.5 Lb Initial End Force, 1.5 Lb Final End Force, Locking Element
MI ITEM #06289761
MFR #65219859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.05/each for your price

Overview

Mfr description
10005-G 10-32 1.5LB W/LCK EL GIBRALTAR
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.0930 in
  • Ball Material
    Steel
  • Maximum Ball Reach
    0.0250 in
  • Body Length
    0.5156 in
  • Body Material
    Steel
  • Final End Force
    1.50 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    0.50 lb
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought