Motion
65220097
1/4-20, 0.125" Ball Diam, 17/32" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 3 Lb Initial End Force, 7 Lb Final End Force, Locking Element
MI ITEM #06289769
MFR #65220097
List Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.125" Ball Diam, 17/32" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 3 Lb Initial End Force, 7 Lb Final End Force, Locking Element
MI ITEM #06289769
MFR #65220097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.43/each for your price

Overview

Mfr description
10009-G 1/4-20 7LB W/LCK EL GIBRALTAR
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.1250 in
  • Ball Material
    Steel
  • Maximum Ball Reach
    0.0350 in
  • Body Length
    0.5313 in
  • Body Material
    Steel
  • Final End Force
    7.00 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    3.00 lb
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text