Motion
65219883
5/16-18, 0.156" Ball Diam, 37/64" Body Length, 0.04" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 2 Lb Initial End Force, 4.5 Lb Final End Force
Mi Item #06289774
MFR #65219883
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 0.156" Ball Diam, 37/64" Body Length, 0.04" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 2 Lb Initial End Force, 4.5 Lb Final End Force
Mi Item #06289774
MFR #65219883

Mfr description
10011P-G 5/16-18 4.5LB GIBRALTAR ST
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.30/each

Specifications

Dimensions

  • Ball Diameter
    0.1560 in
  • Body Length
    0.5781 in
  • Thread Size
    5/16-18

Details

  • Ball Material
    Steel
  • Body Material
    Steel
  • Final End Force
    4.50 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    2.00 lb
  • Maximum Ball Reach
    0.0400 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)