Motion
65220105
5/16-18, 0.156" Ball Diam, 37/64" Body Length, 0.04" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 4 Lb Initial End Force, 9 Lb Final End Force
MI ITEM #06289776
MFR #65220105
List Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 0.156" Ball Diam, 37/64" Body Length, 0.04" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 4 Lb Initial End Force, 9 Lb Final End Force
MI ITEM #06289776
MFR #65220105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.25/each for your price

Overview

Mfr description
10012P-G 5/16-18 9LB GIBRALTAR ST BALL
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.1560 in
  • Ball Material
    Steel
  • Maximum Ball Reach
    0.0400 in
  • Body Length
    0.5781 in
  • Body Material
    Steel
  • Final End Force
    9.00 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    4.00 lb
  • Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought