Motion
65219917
3/8-16, 0.187" Ball Diam, 5/8" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 2.5 Lb Initial End Force, 5 Lb Final End Force, Locking Element
MI ITEM #06289779
MFR #65219917
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 0.187" Ball Diam, 5/8" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 2.5 Lb Initial End Force, 5 Lb Final End Force, Locking Element
MI ITEM #06289779
MFR #65219917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.33/each

Specifications

Dimensions

  • Ball Diameter
    0.1870 in
  • Body Length
    0.6250 in
  • Thread Size
    3/8-16

Details

  • Ball Material
    Steel
  • Body Material
    Steel
  • Final End Force
    5.00 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    2.50 lb
  • Maximum Ball Reach
    0.0480 in

Overview

Mfr description
10014-G 3/8-16 5LB W/LCK EL GIBRALTAR
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought