1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
65219792
3/8-16, 0.187" Ball Diam, 5/8" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 6 Lb Initial End Force, 21 Lb Final End Force, Locking Element
MI ITEM #
06289783
MFR #
65219792
Price
$11.73
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 65219792
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
65219792
3/8-16, 0.187" Ball Diam, 5/8" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 6 Lb Initial End Force, 21 Lb Final End Force, Locking Element
MI ITEM #
06289783
MFR #
65219792
Mfr description
10016-G 3/8-16 21LBS W/LCK EL GIBRALTAR
Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.73
/each
Add to Cart
Specifications
Dimensions
Ball Diameter
0.1870 in
Body Length
0.6250 in
Thread Size
3/8-16
Details
Ball Material
Steel
Body Material
Steel
Final End Force
21.00 lb
Finish Coating
Black Oxide
Initial End Force
6.00 lb
Maximum Ball Reach
0.0480 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items