Motion
65220147
1/2-13, 0.281" Ball Diam, 3/4" Body Length, 0.072" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 6 Lb Initial End Force, 12 Lb Final End Force
MI ITEM #06289788
MFR #65220147
List Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 0.281" Ball Diam, 3/4" Body Length, 0.072" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 6 Lb Initial End Force, 12 Lb Final End Force
MI ITEM #06289788
MFR #65220147

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.65/each for your price

Overview

Mfr description
10018P-G 1/2-13 12LB GIBRALTAR ST BALL
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.2810 in
  • Ball Material
    Steel
  • Maximum Ball Reach
    0.0720 in
  • Body Length
    0.7500 in
  • Body Material
    Steel
  • Final End Force
    12.00 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    6.00 lb
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text