Motion
65219826
5/8-11, 0.375" Ball Diam, 63/64" Body Length, 0.096" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 7 Lb Initial End Force, 50 Lb Final End Force
MI ITEM #06289794
MFR #65219826
List Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 0.375" Ball Diam, 63/64" Body Length, 0.096" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 7 Lb Initial End Force, 50 Lb Final End Force
MI ITEM #06289794
MFR #65219826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.60/each for your price

Overview

Mfr description
10022P 5/8-11 50LB GIBRALTAR ST BALL
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.3750 in
  • Ball Material
    Steel
  • Maximum Ball Reach
    0.0960 in
  • Body Length
    0.9844 in
  • Body Material
    Steel
  • Final End Force
    50.00 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    7.00 lb
  • Thread Size
    5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text