Motion
65220030
8-32, 0.093" Ball Diam, 11/32" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 0.5 Lb Initial End Force, 1.25 Lb Final End Force
MI ITEM #06289796
MFR #65220030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 0.093" Ball Diam, 11/32" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 0.5 Lb Initial End Force, 1.25 Lb Final End Force
MI ITEM #06289796
MFR #65220030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10100BP 8-32 1.25LB GIBRALTAR ST BALL
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.0930 in
  • Ball Material
    Steel
  • Body Length
    0.3438 in
  • Body Material
    Steel
  • Final End Force
    1.25 lb
  • Finish Coating
    Plain
  • Initial End Force
    0.50 lb
  • Maximum Ball Reach
    0.0250 in
  • Thread Size
    8-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text