Motion
85508349
1/4-20, 0.125" Ball Diam, 17/32" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 2 Lb Initial End Force, 4 Lb Final End Force, Locking Element
Mi Item #06289805
MFR #85508349
Price$12.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.125" Ball Diam, 17/32" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 2 Lb Initial End Force, 4 Lb Final End Force, Locking Element
Mi Item #06289805
MFR #85508349

Mfr description
10104-G 1/4-20 4LB W/LCK EL GIBRALTAR
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.13/each

Specifications

Dimensions

  • Ball Diameter
    0.1250 in
  • Body Length
    0.5313 in
  • Thread Size
    1/4-20

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Final End Force
    4.00 lb
  • Initial End Force
    2.00 lb
  • Maximum Ball Reach
    0.0350 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)