Motion
85508596
3/8-16, 0.187" Ball Diam, 5/8" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 5 Lb Initial End Force, 10 Lb Final End Force
MI ITEM #06289820
MFR #85508596
Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 0.187" Ball Diam, 5/8" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 5 Lb Initial End Force, 10 Lb Final End Force
MI ITEM #06289820
MFR #85508596

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.65/each

Specifications

Dimensions

  • Ball Diameter
    0.1870 in
  • Body Length
    0.6250 in
  • Thread Size
    3/8-16

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Final End Force
    10.00 lb
  • Initial End Force
    5.00 lb
  • Maximum Ball Reach
    0.0480 in

Overview

Mfr description
10111P-G 3/8-16 10LB GIBRALTAR SS BALL
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought