Motion
85508406
1/2-13, 0.281" Ball Diam, 3/4" Body Length, 0.072" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 3 Lb Initial End Force, 6 Lb Final End Force, Locking Element
MI ITEM #06289823
MFR #85508406
List Price$23.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 0.281" Ball Diam, 3/4" Body Length, 0.072" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 3 Lb Initial End Force, 6 Lb Final End Force, Locking Element
MI ITEM #06289823
MFR #85508406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.63/each for your price

Overview

Mfr description
10113-G 1/2-13 6LB W/LCK EL GIBRALTAR
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.2810 in
  • Ball Material
    Stainless Steel
  • Maximum Ball Reach
    0.0720 in
  • Body Length
    0.7500 in
  • Body Material
    Stainless Steel
  • Final End Force
    6.00 lb
  • Initial End Force
    3.00 lb
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought