Motion
60931623
0.284" Body Length x 1/8" Body Diam, 0.5 Lb Init to 1 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 0.093" Ball Diam, 0.035" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289833
MFR #60931623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.284" Body Length x 1/8" Body Diam, 0.5 Lb Init to 1 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 0.093" Ball Diam, 0.035" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289833
MFR #60931623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.0930 in
  • Body Diameter
    0.1250 in
  • Body Length
    0.2840 in

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Final End Force
    1.00 lb
  • Flange
    No
  • Initial End Force
    0.50 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0350 in
  • Tolerance
    +0.0010 in, +0.0020 in

Overview

Mfr description
10600SS .093X.284 LITE SS GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought