Motion
60931649
0.44" Body Length x 3/16" Body Diam, 1 Lb Init to 2.5 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 5/32" Ball Diam, 0.058" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289835
MFR #60931649
Price$19.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.44" Body Length x 3/16" Body Diam, 1 Lb Init to 2.5 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 5/32" Ball Diam, 0.058" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289835
MFR #60931649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.83/each

Specifications

Dimensions

  • Ball Diameter
    0.1560 in
  • Body Diameter
    0.1880 in
  • Body Length
    0.4400 in

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Final End Force
    2.50 lb
  • Flange
    No
  • Initial End Force
    1.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0580 in
  • Tolerance
    +0.0010 in, +0.0020 in

Overview

Mfr description
10601SS .156X.440 LITE SS GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought