Motion
60931664
0.525" Body Length x 1/4" Body Diam, 1.5 Lb Init to 3.5 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 3/16" Ball Diam, 0.07" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289836
MFR #60931664
List Price$18.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.525" Body Length x 1/4" Body Diam, 1.5 Lb Init to 3.5 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 3/16" Ball Diam, 0.07" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289836
MFR #60931664

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.65/each for your price

Overview

Mfr description
10602SS .187X.525 LITE SS GIBRALTAR

Specifications

  • Ball Diameter
    0.1870 in
  • Ball Material
    Stainless Steel
  • Body Diameter
    0.2500 in
  • Body Length
    0.5250 in
  • Body Material
    Stainless Steel
  • Final End Force
    3.50 lb
  • Flange
    No
  • Initial End Force
    1.50 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0700 in
  • Tolerance
    +0.0010 in, +0.0020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text