Motion
60931953
0.864" Body Length x 3/8" Body Diam, 10 Lb Init to 18 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 5/16" Ball Diam, 0.11" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289850
MFR #60931953
Price$21.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.864" Body Length x 3/8" Body Diam, 10 Lb Init to 18 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 5/16" Ball Diam, 0.11" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289850
MFR #60931953

Mfr description
10618SS .312X.864 HVY SS GIBRALTAR BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.68/each

Specifications

Dimensions

  • Ball Diameter
    0.3120 in
  • Body Diameter
    0.3750 in
  • Body Length
    0.8640 in

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Final End Force
    18.00 lb
  • Flange
    No
  • Initial End Force
    10.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.1100 in
  • Tolerance
    +0.0010 in, +0.0020 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)