Motion
60931995
0.284" Body Length x 1/8" Body Diam, 0.5 Lb Init to 1 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 0.093" Ball Diam, 0.035" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289852
MFR #60931995
List Price$20.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.284" Body Length x 1/8" Body Diam, 0.5 Lb Init to 1 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 0.093" Ball Diam, 0.035" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289852
MFR #60931995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.85/each for your price

Overview

Mfr description
10621SS .093X.284 LT SS DELRIN

Specifications

  • Ball Diameter
    0.0930 in
  • Ball Material
    Delrin
  • Body Diameter
    0.1250 in
  • Body Length
    0.2840 in
  • Body Material
    Stainless Steel
  • Final End Force
    1.00 lb
  • Flange
    No
  • Initial End Force
    0.50 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0350 in
  • Tolerance
    +0.0010 in, +0.0020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text