Motion
60932076
0.864" Body Length x 3/8" Body Diam, 2.5 Lb Init to 7 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 5/16" Ball Diam, 0.11" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289856
MFR #60932076
List Price$27.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.864" Body Length x 3/8" Body Diam, 2.5 Lb Init to 7 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 5/16" Ball Diam, 0.11" Max Ball Reach, +0.0010; +0.0020" Tolerance
MI ITEM #06289856
MFR #60932076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.18/each for your price

Overview

Mfr description
10625SS .312X.864 LT SS DELRIN

Specifications

  • Ball Diameter
    0.3120 in
  • Ball Material
    Delrin
  • Body Diameter
    0.3750 in
  • Body Length
    0.8640 in
  • Body Material
    Stainless Steel
  • Final End Force
    7.00 lb
  • Flange
    No
  • Initial End Force
    2.50 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.1100 in
  • Tolerance
    +0.0010 in, +0.0020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text