Motion
04394557
11/16" Body Length x 5/16" Body Diam, 8 Lb Init to 16 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 1/4" Ball Diam, 0.09" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289867
MFR #04394557
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Body Length x 5/16" Body Diam, 8 Lb Init to 16 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 1/4" Ball Diam, 0.09" Max Ball Reach, +0.0010; +0.0020" Tolerance
Mi Item #06289867
MFR #04394557

Mfr description
10638SS .250X.688HVY SS DELRIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.20/each

Specifications

Dimensions

  • Ball Diameter
    0.2500 in
  • Body Diameter
    0.3120 in
  • Body Length
    0.6880 in

Details

  • Ball Material
    Delrin
  • Body Material
    Stainless Steel
  • Final End Force
    16.00 lb
  • Flange
    No
  • Initial End Force
    8.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0900 in
  • Tolerance
    +0.0010 in, +0.0020 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)