Motion
77412849
3/8-16, External Male Thread, Stainless Steel, Eye Hole Head, Rod End 3/8" Shank Diam, 3-1/2" Hole Center to End, Grade 304
Mi Item #06289895
MFR #77412849
Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, External Male Thread, Stainless Steel, Eye Hole Head, Rod End 3/8" Shank Diam, 3-1/2" Hole Center to End, Grade 304
Mi Item #06289895
MFR #77412849

Mfr description
3A-SS MACH.-G 3/8-16X3.5" 304SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.68/each

Specifications

Dimensions

  • Head Outside Diameter
    13/16 in
  • Head Thickness
    3/8 in
  • Hole Diameter
    3/8 in
  • Shank Diameter
    3/8 in
  • Thread Size
    3/8-16 in

Details

  • Fastener Standard
    ASTM A193-B8
  • Head Type
    Eye Hole
  • Hole Center to End
    3-1/2 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Thread Standard
    UNC
  • Thread Type
    External (Male)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)