Motion
77412674
5/8-11, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/8" Shank Diam, 3-1/2" Hole Center to End, Grade 4140, 2-3/4" Thread Length
MI ITEM #06289903
MFR #77412674
Price$29.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/8" Shank Diam, 3-1/2" Hole Center to End, Grade 4140, 2-3/4" Thread Length
MI ITEM #06289903
MFR #77412674

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.93/each

Specifications

Dimensions

  • Head Outside Diameter
    1-1/4 in
  • Head Thickness
    5/8 in
  • Hole Diameter
    5/8 in
  • Shank Diameter
    5/8 in
  • Thread Length
    2-3/4 in
  • Thread Size
    5/8-11 in

Details

  • Fastener Standard
    ASTM A193-B7
  • Finish Coating
    Black Oxide
  • Head Type
    Eye Hole
  • Hole Center to End
    3-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    4140
  • Thread Standard
    UNC
  • Thread Type
    External (Male)

Overview

Mfr description
6A-B7 MACH.-G 5/8-11X3.5" 4140-B7
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought