Motion
77413029
5/8-11, External Male Thread, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/8" Shank Diam, 3-1/2" Hole Center to End, Grade C-1035 & C-1030, 1-1/4" Thread Length
Mi Item #06289904
MFR #77413029
Price$25.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, External Male Thread, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/8" Shank Diam, 3-1/2" Hole Center to End, Grade C-1035 & C-1030, 1-1/4" Thread Length
Mi Item #06289904
MFR #77413029

Mfr description
6A-MACH.-G 5/8-11X3.5"C1030/C1035
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.55/each

Specifications

Dimensions

  • Head Outside Diameter
    1-1/4 in
  • Head Thickness
    5/8 in
  • Hole Diameter
    5/8 in
  • Shank Diameter
    5/8 in
  • Thread Length
    1-1/4 in
  • Thread Size
    5/8-11 in

Details

  • Fastener Standard
    ASTM A521
  • Finish Coating
    Black Oxide
  • Head Type
    Eye Hole
  • Hole Center to End
    3-1/2 in
  • Material
    Steel
  • Material Grade
    C-1035, C-1030
  • Thread Standard
    UNC
  • Thread Type
    External (Male)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)