Motion
77412864
5/8-11, External Male Thread, Stainless Steel, Eye Hole Head, Rod End 5/8" Shank Diam, 6" Hole Center to End, Grade 304
MI ITEM #06289907
MFR #77412864
Price$51.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, External Male Thread, Stainless Steel, Eye Hole Head, Rod End 5/8" Shank Diam, 6" Hole Center to End, Grade 304
MI ITEM #06289907
MFR #77412864

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.70/each

Specifications

Dimensions

  • Head Outside Diameter
    1-1/4 in
  • Head Thickness
    5/8 in
  • Hole Diameter
    5/8 in
  • Shank Diameter
    5/8 in
  • Thread Size
    5/8-11 in

Details

  • Fastener Standard
    ASTM A193-B8
  • Head Type
    Eye Hole
  • Hole Center to End
    6 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Thread Standard
    UNC
  • Thread Type
    External (Male)

Overview

Mfr description
6E-SS MACH.-G 5/8-11X6" 304SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought