Motion
77412708
3/4-10, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/4" Shank Diam, 6" Hole Center to End, Grade 4140, 5-1/8" Thread Length
Mi Item #06289910
MFR #77412708
Price$38.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/4" Shank Diam, 6" Hole Center to End, Grade 4140, 5-1/8" Thread Length
Mi Item #06289910
MFR #77412708

Mfr description
7E-B7 MACH.-G 3/4-10X6" 4140-B7
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.20/each

Specifications

Dimensions

  • Head Outside Diameter
    1-1/2 in
  • Head Thickness
    3/4 in
  • Hole Diameter
    3/4 in
  • Shank Diameter
    3/4 in
  • Thread Length
    5-1/8 in
  • Thread Size
    3/4-10 in

Details

  • Fastener Standard
    ASTM A193-B7
  • Finish Coating
    Black Oxide
  • Head Type
    Eye Hole
  • Hole Center to End
    6 in
  • Material
    Alloy Steel
  • Material Grade
    4140
  • Thread Standard
    UNC
  • Thread Type
    External (Male)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)