Motion
77413052
3/4-10, External Male Thread, Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/4" Shank Diam, 6" Hole Center to End, Grade C-1035 & C-1030, 1-1/2" Thread Length
MI ITEM #06289911
MFR #77413052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, External Male Thread, Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/4" Shank Diam, 6" Hole Center to End, Grade C-1035 & C-1030, 1-1/2" Thread Length
MI ITEM #06289911
MFR #77413052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7E-MACH.-G 3/4-10X6" C1030/C1035
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ASTM A521
  • Finish Coating
    Black Oxide
  • Head Outside Diameter
    1-1/2 in
  • Head Thickness
    3/4 in
  • Head Type
    Eye Hole
  • Hole Center to End
    6 in
  • Hole Diameter
    3/4 in
  • Material
    Steel
  • Material Grade
    C-1035, C-1030
  • Shank Diameter
    3/4 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/4-10 in
  • Thread Standard
    UNC
  • Thread Type
    External (Male)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text