Motion
77412872
3/4-10, External Male Thread, Stainless Steel, Eye Hole Head, Rod End 3/4" Shank Diam, 6" Hole Center to End, Grade 304
MI ITEM #06289912
MFR #77412872
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, External Male Thread, Stainless Steel, Eye Hole Head, Rod End 3/4" Shank Diam, 6" Hole Center to End, Grade 304
MI ITEM #06289912
MFR #77412872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7E-SS MACH.-G 3/4-10X6" 304SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    ASTM A193-B8
  • Head Outside Diameter
    1-1/2 in
  • Head Thickness
    3/4 in
  • Head Type
    Eye Hole
  • Hole Center to End
    6 in
  • Hole Diameter
    3/4 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Shank Diameter
    3/4 in
  • Thread Size
    3/4-10 in
  • Thread Standard
    UNC
  • Thread Type
    External (Male)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text