Motion
77412716
7/8-9, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 7/8" Shank Diam, 6" Hole Center to End, Grade 4140, 4-13/16" Thread Length
MI ITEM #06289913
MFR #77412716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 7/8" Shank Diam, 6" Hole Center to End, Grade 4140, 4-13/16" Thread Length
MI ITEM #06289913
MFR #77412716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8E-B7 MACH.-G 7/8-9X6" 4140-B7
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Fastener Standard
    ASTM A193-B7
  • Finish Coating
    Black Oxide
  • Head Outside Diameter
    1-13/16 in
  • Head Thickness
    7/8 in
  • Head Type
    Eye Hole
  • Hole Center to End
    6 in
  • Hole Diameter
    7/8 in
  • Material
    Alloy Steel
  • Material Grade
    4140
  • Shank Diameter
    7/8 in
  • Thread Length
    4-13/16 in
  • Thread Size
    7/8-9 in
  • Thread Standard
    UNC
  • Thread Type
    External (Male)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text