Motion
77412880
7/8-9, External Male Thread, Stainless Steel, Eye Hole Head, Rod End 7/8" Shank Diam, 6" Hole Center to End, Grade 304
MI ITEM #06289915
MFR #77412880
List Price$136.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9, External Male Thread, Stainless Steel, Eye Hole Head, Rod End 7/8" Shank Diam, 6" Hole Center to End, Grade 304
MI ITEM #06289915
MFR #77412880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$136.08/each for your price

Overview

Mfr description
8E-SS MACH.-G 7/8-9X6" 304SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    ASTM A193-B8
  • Head Outside Diameter
    1-13/16 in
  • Head Thickness
    7/8 in
  • Head Type
    Eye Hole
  • Hole Center to End
    6 in
  • Hole Diameter
    7/8 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Shank Diameter
    7/8 in
  • Thread Size
    7/8-9 in
  • Thread Standard
    UNC
  • Thread Type
    External (Male)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text