Motion
77413177
5/8" Stud, Carbon Steel, Plain Strap Clamp 5-1/16" OAL x 1-5/8" Wide x 2-1/4" High, Plain Nose
Mi Item #06289916
MFR #77413177
Price$69.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stud, Carbon Steel, Plain Strap Clamp 5-1/16" OAL x 1-5/8" Wide x 2-1/4" High, Plain Nose
Mi Item #06289916
MFR #77413177

Mfr description
910/910-A-G 5-1/16" GIBRALTAR UNIV ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.45/each

Specifications

Dimensions

  • Height
    2-1/4 in
  • Overall Length
    5-1/16 in
  • Stud Size
    5/8 in
  • Width
    1-5/8 in

Details

  • Heel Type
    Plain
  • Material
    Carbon Steel
  • Nose Type
    Plain
  • Serrated
    Yes
  • Tapped
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)