Motion
77413193
1" Stud, Carbon Steel, Plain Strap Clamp 12" OAL x 2-3/4" Wide x 6-1/4" High, Plain Nose
MI ITEM #06289918
MFR #77413193
Price$227.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Stud, Carbon Steel, Plain Strap Clamp 12" OAL x 2-3/4" Wide x 6-1/4" High, Plain Nose
MI ITEM #06289918
MFR #77413193

Mfr description
912/912-A-G 12" GIBRALTAR UNIV ADJ STRAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.80/each

Specifications

Dimensions

  • Height
    6-1/4 in
  • Overall Length
    12 in
  • Stud Size
    1 in
  • Width
    2-3/4 in

Details

  • Heel Type
    Plain
  • Material
    Carbon Steel
  • Nose Type
    Plain
  • Serrated
    Yes
  • Tapped
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)