1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
86779972
5" OAL, Carbon Steel Clamp Wedge; 1" Wide, 1/2" at Thick End, Class CA Grade
Mi Item #
06289920
MFR #
86779972
Price
$14.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
Clamp Parts and Accessories
Gibraltar Brands 86779972
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
86779972
5" OAL, Carbon Steel Clamp Wedge; 1" Wide, 1/2" at Thick End, Class CA Grade
Mi Item #
06289920
MFR #
86779972
Mfr description
951-G 1X1/2X5" GIBRALTAR CLAMPING WEDGE
Carbon steel is a soft, durable metal
It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.00
/each
Add to Cart
Specifications
Dimensions
Overall Length
5 in
Thickness At Thick End
1/2 in
Details
Material
Carbon Steel
Material Grade
Class CA
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items