Motion
74649203
11/16" Stud, 11/16" Travel, 4" OAL x 1-5/8" Overall Width x 3/4" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 1-3/8" Long x 11/16" Wide Slot, Tapped
MI ITEM #06289923
MFR #74649203
List Price$40.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Stud, 11/16" Travel, 4" OAL x 1-5/8" Overall Width x 3/4" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 1-3/8" Long x 11/16" Wide Slot, Tapped
MI ITEM #06289923
MFR #74649203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.50/each for your price

Overview

Mfr description
SID-901A-G 4" PLAIN CLAMP TAPPED

Specifications

  • Material
    Forged Steel
  • Overall Length
    4 in
  • Material Grade
    ASTM A521, Class CA
  • Overall Height
    3/4 in
  • Overall Width
    1-5/8 in
  • Strap Style
    Heel Clamp - Tapped
  • Stud Size
    11/16 in
  • Tapered
    No
  • Travel
    11/16 in
  • Slot Length
    1-3/8 in
  • Slot Width
    11/16 in
  • Tapped
    Yes
  • Tapped Depth
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text