Motion
74649229
11/16" Stud, 1-3/8" Travel, 6" OAL x 1-3/4" Overall Width x 7/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 2-1/16" Long x 11/16" Wide Slot, Tapped
Mi Item #06289925
MFR #74649229
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Stud, 1-3/8" Travel, 6" OAL x 1-3/4" Overall Width x 7/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 2-1/16" Long x 11/16" Wide Slot, Tapped
Mi Item #06289925
MFR #74649229

Mfr description
SID-902A-G 6" PLAIN CLAMP TAPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7/8 in
  • Overall Length
    6 in
  • Overall Width
    1-3/4 in
  • Slot Length
    2-1/16 in
  • Slot Width
    11/16 in
  • Stud Size
    11/16 in
  • Travel
    1-3/8 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    Heel Clamp - Tapped
  • Tapered
    No
  • Tapped
    Yes
  • Tapped Depth
    5/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)